Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 1252898, Pressure Line, 10 micron
Mfr # ZX-1252898
Zoro # G401103857
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 1252898
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-1252898
- Zoro # G401103857
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 1252898 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 19.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2PS-BL-062 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-062)
- FLEXZILLA Pro Custom Hose Center with Hose and Reu (HFZBRP1)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGE9)
- VIAIR Air Line Cutter, Stainless Steel Blade (00020)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 930119Q, Pressure Line, 25 micron (ZX-930119Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA SRE40910, Pressure Line, 10 micron (ZX-SRE40910)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167182, Pressure Line, 3 micron (ZX-P167182)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01459, Pressure Line, 10 micron (ZX-G01459)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250488, Pressure Line, 10 micron (ZX-1250488)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9801FUP4H, Pressure Line, 3 micron (ZX-HC9801FUP4H)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P174249, Pressure Line, 10 micron (ZX-P174249)
- Millennium Filter Hydraulic Filtration