Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0660R010BN3HCB6, Return Line, 10 micron
Mfr # ZX-0660R010BN3HCB6
Zoro # G401174345
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 0660R010BN3HCB6
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-0660R010BN3HCB6
- Zoro # G401174345
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0660R010BN3HCB6 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, 3-Phase, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3152)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 26 # of Teeth (40BS26H X 7/8)
- CARLISLE 225L075 Synchro-Cog Timing Belt (225L075)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171846, Return Line, 10 micron (ZX-P171846)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171533, Return Line, 10 micron (ZX-P171533)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932688Q, Return Line, 10 micron (ZX-932688Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936698Q, Return Line, 3 micron (ZX-936698Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2055376, Return Line, 80 micron (ZX-2055376)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A10HBP01, Return Line, 10 micron (ZX-MF1003A10HBP01)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938272Q, Return Line, 25 micron, Outside-In (MF0064002)
- Millennium Filter Hydraulic Filtration