Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0330R010BN3HC, Return Line, 10 micron
Mfr # ZX-0330R010BN3HC
Zoro # G401174598
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 0330R010BN3HC
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-0330R010BN3HC
- Zoro # G401174598
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0330R010BN3HC |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- DAYTON 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (2L446)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3219T)
- DIXON Wilkerson by EconOmist Compact Lubricator, 3/8 in NPT/BSPP-G Port, 58.5 SCFM Flow Rate, 200 psi Pres (L16-03AMB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1B10Q, Return Line, 10 micron (ZX-FTAE1B10Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces JOHN-DEERE AT335977, Return Line, 10 micron (ZX-AT335977)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA52NCD, Return Line, 25 micron (ZX-ERA52NCD)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA CRE050CV1, Return Line, 25 micron (ZX-CRE050CV1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940763Q, Return Line, 10 micron (ZX-940763Q)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU250A10N, Return Line, 10 micron, Outside-In (MF0577100)
- Millennium Filter Hydraulic Return Line Filters