Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0330D010BN4HC, Pressure Line, 10 micron
Mfr # ZX-0330D010BN4HC
Zoro # G201094164
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 0330D010BN4HC
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-0330D010BN4HC
- Zoro # G201094164
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0330D010BN4HC |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X12)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (119156.00)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (6643)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- MILLENNIUM FILTER Hydraulic Filter, replaces SEPARATION-TECHNOLOGIES ST1512, Pressure Line, 20 micron (ZX-ST1512)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLUITEK FLK0219360, Pressure Line, 3 micron (ZX-FLK0219360)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 930369Q, Pressure Line, 25 micron (ZX-930369Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER BBZ3, Pressure Line, 3 micron (ZX-BBZ3)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D38B05GV, Pressure Line, 5 micron (ZX-D38B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces NELSON 87760N, Pressure Line, 25 micron (ZX-87760N)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D920T75A, Pressure Line, 75 micron, Outside-In (MF0576117)
- Millennium Filter Hydraulic Pressure Line Filters