Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0280D020BN3HC, Pressure Line, 20 micron
Mfr # ZX-0280D020BN3HC
Zoro # G601092524
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 0280D020BN3HC
- Filter Rating (Microns) 20
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-0280D020BN3HC
- Zoro # G601092524
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0280D020BN3HC |
Filter Rating (Microns) | 20 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 14.0 Nominal Length. 20-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT TL Bushing, 1610, 1 in B Dia, 1 in L (1610X1)
- DAYTON AC Gearmotor, 1,028.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z404)
- BOWER Tapered Roller Bearing Cone - 3.3125 In Id X 1.172 In W (498)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L82MB, Pressure Line, 1 micron (ZX-HP81L82MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0140D010BN4HC, Pressure Line, 10 micron (ZX-0140D010BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron (ZX-932613Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7740XE, Pressure Line, 40 micron (ZX-7740XE)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZS3, Pressure Line, 3 micron (ZX-8ZS3)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPZL810MB, Pressure Line, 10 micron (ZX-HPZL810MB)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23514MPG, Pressure Line, 10 micron, Outside-In (MF0059473)
- Millennium Filter Hydraulic Pressure Line Filters