Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0280D003BN4HC, Pressure Line, 3 micron
Mfr # ZX-0280D003BN4HC
Zoro # G401097217
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 0280D003BN4HC
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-0280D003BN4HC
- Zoro # G401097217
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0280D003BN4HC |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 14.0 Nominal Length. 3-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST High-Flo High Flow Coupler, 1/4" FNPT (ESI 071201)
- GAST Muffler Sp Ac434 (AC434)
- MILTON G Style Plug, 1/4" MNPT, PK5 (1855)
- HHIP 16ER-32UN TiALN Coated External Threading & Grooving Insert (6006-4632)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FKS8H, Pressure Line, 10 micron (ZX-HC8200FKS8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932683Q, Pressure Line, 3 micron (ZX-932683Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D005BHHC, Pressure Line, 5 micron (ZX-0060D005BHHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA SRE409100R, Pressure Line, 100 micron (ZX-SRE409100R)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON 270L123A, Pressure Line, 25 micron (ZX-270L123A)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER C25, Pressure Line, 25 micron (ZX-C25)
- MAIN FILTER Hydraulic Filter, replaces TRIBOGUARD 110D010NV, Pressure Line, 10 micron, Outside-In (MF0060059)
- Millennium Filter Hydraulic Pressure Line Filters