Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN3HC, Return Line, 10 micron
Mfr # ZX-0165R010BN3HC
Zoro # G901167823
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 0165R010BN3HC
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-0165R010BN3HC
- Zoro # G901167823
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0165R010BN3HC |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Rpf Raw Edge Cogged, Rpf2375 (RPF2375)
- TOMPKINS Hydraulic Fitting-Steel06MJ-10MOR (6400-06-10)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- INGERSOLL-RAND Valve Cap (HH-4)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936705Q, Return Line, 25 micron (ZX-936705Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936704Q, Return Line, 10 micron (ZX-936704Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171533, Return Line, 10 micron (ZX-P171533)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936602Q, Return Line, 10 micron (ZX-936602Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005963, Return Line, 10 micron (ZX-R928005963)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171580, Return Line, 25 micron, Outside-In (MF0062452)
- Millennium Filter Hydraulic Return Line Filters