Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0160D050W, Pressure Line, 50 micron
Mfr # ZX-0160D050W
Zoro # G701094220
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC-HYCON
- Filter Rating (Microns) 50
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-0160D050W
- Zoro # G701094220
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0160D050W |
Filter Rating (Microns) | 50 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 5.0 Nominal Length. 50-micron. Stainless Steel Wire Mesh Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938272Q, Return Line, 25 micron, Outside-In (MF0064002)
- TIMKEN Insert Bearing, Dia. 1 In, Setscrew (GYA100RRB)
- FAFNIR Wide Inner Ring And Housed Units, #RA103RRB (RA103RRB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron (ZX-932648Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DEMAG 12405365, Pressure Line, 10 micron (ZX-12405365)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566668, Pressure Line, 10 micron (ZX-P566668)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron (ZX-V4051B3C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZZ5, Pressure Line, 5 micron (ZX-8ZZ5)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006647, Pressure Line, 10 micron (ZX-R928006647)
- MAIN FILTER Hydraulic Filter, replaces WIX 557889, Pressure Line, 5 micron, Outside-In (MF0059514)
- Millennium Filter Hydraulic Filtration