Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0160D003BH3HC, Pressure Line, 3 micron
Mfr # ZX-0160D003BH3HC
Zoro # G401090386
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC-HYCON
- Replaces OEM Part 0160D003BH3HC
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-0160D003BH3HC
- Zoro # G401090386
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0160D003BH3HC |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 3-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS (CL-5-SS)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- U.S. MOTORS ECM Refrigeration Motor, 115/230V AC, 5 Ah (EC5408E)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2137mm (SPZ2137)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260892, Pressure Line, 5 micron (ZX-1260892)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010BH4HC, Pressure Line, 10 micron (ZX-0240D010BH4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron (ZX-932648Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZZ5, Pressure Line, 5 micron (ZX-8ZZ5)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP1352A25AHP01, Pressure Line, 25 micron (ZX-HP1352A25AHP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A06ANP01, Pressure Line, 6 micron (ZX-HP3201A06ANP01)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169429, Pressure Line, 3 micron, Outside-In (MF0058388)
- Millennium Filter Hydraulic Pressure Line Filters