Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HYDAC-HYCON 0110D100WHC, Pressure Line, 100 micron
Mfr # ZX-0110D100WHC
Zoro # G301095535
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HYDAC-HYCON
- Filter Rating (Microns) 100
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-0110D100WHC
- Zoro # G301095535
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HYDAC-HYCON |
Replaces OEM Part | 0110D100WHC |
Filter Rating (Microns) | 100 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 100-micron. Stainless Steel Wire Mesh Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 345L075 (345L075)
- CONTINENTAL Food Hose, 2" ID x 50 ft., Clear (NTF200-50-G)
- PREVOST 1/2" FNPT Steel High Flow Plug (ERP 116203)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4058)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L815MB, Pressure Line, 10 micron (ZX-HP81L815MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER DD10, Pressure Line, 10 micron (ZX-DD10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932610Q, Pressure Line, 3 micron (ZX-932610Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, Pressure Line, 10 micron (ZX-18LZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D025W, Pressure Line, 25 micron (ZX-0110D025W)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron (ZX-PR3033)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZZ10, Pressure Line, 10 micron (ZX-8ZZ10)
- Millennium Filter Hydraulic Filtration