Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HY-PRO HPKL925MB, Pressure Line, 25 micron
Mfr # ZX-HPKL925MB
Zoro # G901133880
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HPKL925MB
- Filter Rating (Microns) 25
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HPKL925MB
- Zoro # G901133880
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPKL925MB |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 60 In (QS 1 L 60)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B302115)
- LEESON 50 Hz Motor, 2 HP, 1440,220 V, 56H, ODP (114233.00)
- ARO Exhaust Port Flow Control, 1/2 In. NPT (20313-4)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250492, Pressure Line, 10 micron (ZX-1250492)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOY 9301173, Pressure Line, 20 micron (ZX-9301173)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566668, Pressure Line, 10 micron (ZX-P566668)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0140D020BN4HC, Pressure Line, 20 micron (ZX-0140D020BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35198, Pressure Line, 10 micron (ZX-HF35198)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0575977, Pressure Line, 10 micron (ZX-MF0575977)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D110C10A, Pressure Line, 10 micron, Outside-In (MF0058346)
- Millennium Filter Hydraulic Pressure Line Filters