Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HY-PRO HP81L82MB, Pressure Line, 1 micron
Mfr # ZX-HP81L82MB
Zoro # G101138265
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HY-PRO
- Filter Rating (Microns) 1
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HP81L82MB
- Zoro # G101138265
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP81L82MB |
Filter Rating (Microns) | 1 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- BALDOR-RELIANCE Baldor-Reliance Motor, 1.5HP, 1140RPM, 3PH, 60HZ, 182T, 3617M, TEAO, F (AOM3607T)
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3CUR1)
- NATIONAL Small Bore Metric Seals, 25X40X7-RLS35-S (25X40X7-RLS35-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10029A, Pressure Line, 3 micron (ZX-229AS10029A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9021FCP8H, Pressure Line, 3 micron (ZX-HC9021FCP8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces GRANCH BD06080425U, Pressure Line, 25 micron (ZX-BD06080425U)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932669Q, Pressure Line, 6 micron (ZX-932669Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0113A10AHP01, Pressure Line, 10 micron (ZX-HP0113A10AHP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260880, Pressure Line, 20 micron (ZX-1260880)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0059518, Pressure Line, 10 micron (ZX-MF0059518)
- Millennium Filter Hydraulic Filtration