Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces HY-PRO HP60L83MB, Pressure Line, 3 micron
Mfr # ZX-HP60L83MB
Zoro # G101135059
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP60L83MB
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HP60L83MB
- Zoro # G101135059
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP60L83MB |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Multipurpose Lubricant, 1 Gal., Can (PB-50-128)
- DAYTON C148 V-Belt, 152" Outside Length, 7/8" Top Width, 1 Ribs (3GWR9)
- DAYTON B108 V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (5X482)
- SPEEDAIRE Elec. Air Compressor, Duplex, 5HP, 32.8CFM (35WC61)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06AHP01, Pressure Line, 6 micron (ZX-HP3202A06AHP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ1, Pressure Line, 1 micron (ZX-27KZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0575977, Pressure Line, 10 micron (ZX-MF0575977)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932633Q, Pressure Line, 10 micron (ZX-932633Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933488Q, Pressure Line, 10 micron (ZX-933488Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W02AP603, Pressure Line, 10 micron (ZX-W02AP603)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B3C10, Pressure Line, 10 micron, Outside-In (MF0059473)
- Millennium Filter Hydraulic Filtration