Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces HILLIARD-HILCO PL71805CN, Return Line, 5 micron
Mfr # ZX-PL71805CN
Zoro # G101189120
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand HILLIARD-HILCO
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-PL71805CN
- Zoro # G101189120
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | HILLIARD-HILCO |
Replaces OEM Part | PL71805CN |
Filter Rating (Microns) | 5 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, (F)NPT, 1/4, Brass (2JF2-B)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-1/16-12, Tee (203101-12-12S)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-01AS)
- CLIMAX METAL PRODUCTS Lock Assy, C801E, 1-1/8" Dia., 2.000" OD (C801E-112)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN P41525, Return Line, 25 micron (ZX-P41525)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A10HB, Return Line, 10 micron (ZX-MF1002A10HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1263018, Return Line, 20 micron (ZX-1263018)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936703Q, Return Line, 6 micron (ZX-936703Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262993, Return Line, 10 micron (ZX-1262993)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R17C25GB, Return Line, 25 micron (ZX-R17C25GB)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC04069, Return Line, 10 micron, Outside-In (MF0062273)
- Millennium Filter Hydraulic Filtration