Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces GENERAL-ELECTRIC B984C302AP012, Pressure Line, 10 micron
Mfr # ZX-B984C302AP012
Zoro # G401122216
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand GENERAL-ELECTRIC
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 3045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-B984C302AP012
- Zoro # G401122216
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | GENERAL-ELECTRIC |
Replaces OEM Part | B984C302AP012 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces GENERAL-ELECTRIC B984C302AP012, is a Pressure Line filter with 10 micron Pleated Microglass filter media, Viton seal type, 3045 collapse pressure, and an operating temperature range of -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessLockAssem, C200 Ser, 1.188 Shaftdia (C200E-118)
- RULAND Clamp Jaw Coupling Hub, 32mm, Aluminum (MJC57-32-A)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 05 x 255in PL, T68 (D255L050)
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 1in Dia. Dia., 4', Black (H3A1.00BK-4)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC 315A2660P3, Pressure Line, 25 micron (ZX-315A2660P3)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D025W, Pressure Line, 25 micron (ZX-0110D025W)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925600, Pressure Line, 10 micron (ZX-925600)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ5, Pressure Line, 6 micron (ZX-27KZ5)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P166255, Pressure Line, 10 micron (ZX-P166255)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566280, Pressure Line, 10 micron (ZX-P566280)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0512B7C03, Pressure Line, 3 micron (ZX-V0512B7C03)
- Millennium Filter Hydraulic Filtration