Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces GENERAL-ELECTRIC 315A2660P3, Pressure Line, 25 micron
Mfr # ZX-315A2660P3
Zoro # G401122735
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand GENERAL-ELECTRIC
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 3045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-315A2660P3
- Zoro # G401122735
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | GENERAL-ELECTRIC |
Replaces OEM Part | 315A2660P3 |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- CONRADER Cold Start Valve, 0 to 12 CFM, 1/4" (M)NPT (SU3-1/4)
- WESTWARD Oil Pump and Hose Reel Kit, 55 gal. (45CT52)
- DYNABRADE Cylinder (01013)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC B984C302AP012, Pressure Line, 10 micron (ZX-B984C302AP012)
- MILLENNIUM FILTER Hydraulic Filter, replaces SWIFT SF9604136UM, Pressure Line, 6 micron (ZX-SF9604136UM)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0512B7C03, Pressure Line, 3 micron (ZX-V0512B7C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON HF4050CCB, Pressure Line, 10 micron (ZX-HF4050CCB)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060152, Pressure Line, 10 micron (ZX-MF0060152)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170068, Pressure Line, 10 micron (ZX-P170068)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9600FKN8H, Pressure Line, 5 micron, Outside-In (MF0058756)
- Millennium Filter Hydraulic Filtration