Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces FLEETGUARD HF35208, Return Line, 60 micron
Mfr # ZX-HF35208
Zoro # G401167538
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FLEETGUARD
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HF35208
- Zoro # G401167538
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF35208 |
Filter Rating (Microns) | 60 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RCB101416)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- WEATHERHEAD Crimper System, 63680 (T-420-001)
- LEESON 0.25 Hp Dc Gearmotor, 83 Rpm, 90 V, 34 Frame, Tenv, M1135114.00 (M1135114.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces JOHN-DEERE AT335977, Return Line, 10 micron (ZX-AT335977)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936719Q, Return Line, 25 micron (ZX-936719Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI15004RN, Return Line, 25 micron (ZX-PI15004RN)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU4005A06ANP01, Return Line, 5 micron (ZX-CU4005A06ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A10HBP01, Return Line, 10 micron (ZX-MF4003A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- MAIN FILTER Hydraulic Filter, replaces WIX R48D05GV, Return Line, 5 micron, Outside-In (MF0064357)
- Millennium Filter Hydraulic Return Line Filters