Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces FLEETGUARD HF35198, Pressure Line, 10 micron
Mfr # ZX-HF35198
Zoro # G301089053
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FLEETGUARD
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-HF35198
- Zoro # G301089053
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF35198 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 5.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 112XL050 - 11.2 in Outside Length - 0.5 in Top Width (112XL050)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 225 psi (SF50-1A225)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron (ZX-HF30262)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 1685, Pressure Line, 6 micron (ZX-1685)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F96518K3V, Pressure Line, 3 micron (ZX-F96518K3V)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1320D003BN4HC, Pressure Line, 3 micron (ZX-1320D003BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron (ZX-PR3033)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NZ3, Pressure Line, 3 micron (ZX-NZ3)
- MAIN FILTER Hydraulic Filter, replaces GEHL 180324, Pressure Line, 25 micron, Outside-In (MF0058522)
- Millennium Filter Hydraulic Pressure Line Filters