Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron
Mfr # ZX-HF30262
Zoro # G801137629
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FLEETGUARD
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HF30262
- Zoro # G801137629
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF30262 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Sight Dome Kit (LRP-95-239)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 7/8" (4J78)
- HYDAC 0060 D 010 BN4HC Size 0060, 10 Micron Filter Element for Pressure Filters (0060 D 010 BN4HC)
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35198, Pressure Line, 10 micron (ZX-HF35198)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D010BH4HC, Pressure Line, 10 micron (ZX-0110D010BH4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AS03H, Pressure Line, 10 micron (ZX-UE209AS03H)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566203, Pressure Line, 25 micron (ZX-P566203)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D04A25GAV, Pressure Line, 25 micron (ZX-D04A25GAV)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP72NL610MB, Pressure Line, 10 micron (ZX-HP72NL610MB)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930100Q, Pressure Line, 25 micron, Outside-In (MF0058716)
- Millennium Filter Hydraulic Filtration