Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces FINN-FILTER FC1075N010BS, Return Line, 10 micron
Mfr # ZX-FC1075N010BS
Zoro # G301160301
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FINN-FILTER
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-FC1075N010BS
- Zoro # G301160301
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | FINN-FILTER |
Replaces OEM Part | FC1075N010BS |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 50, ratio 5, NEMA56C Input (JRWND50-5-56C)
- CARLISLE 1120-8M-50 Synchro-Cog HT Synchronous Belt (1120-8M-50)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D715)
- PIX V-Belt, Cogged 3/8 X 43 (3VX430)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NBP01, Return Line, 10 micron (ZX-MF4002P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005855, Return Line, 10 micron (ZX-R928005855)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R49D10GV, Return Line, 10 micron (ZX-R49D10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010ON, Return Line, 10 micron (ZX-0165R010ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936719Q, Return Line, 25 micron (ZX-936719Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6300FCS13H, Return Line, 10 micron (ZX-HC6300FCS13H)
- MAIN FILTER Hydraulic Filter, replaces WIX R90C25CV, Return Line, 25 micron, Outside-In (MF0357743)
- Millennium Filter Hydraulic Filtration