Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces FILTREC XR1000G03, Return Line, 3 micron
Mfr # ZX-XR1000G03
Zoro # G301148095
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Replaces OEM Part XR1000G03
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-XR1000G03
- Zoro # G301148095
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | XR1000G03 |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-873)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/4 HP, 56J Frame, 3,450/1,725 Nameplate RPM (STS1152R)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA RE41810, Return Line, 10 micron (ZX-RE41810)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA41NFC, Return Line, 10 micron (ZX-ERA41NFC)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2060995, Return Line, 10 micron (ZX-2060995)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1263018, Return Line, 20 micron (ZX-1263018)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005891, Return Line, 10 micron (ZX-R928005891)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A25HBP01, Return Line, 25 micron (ZX-MF4003A25HBP01)
- Millennium Filter Hydraulic Return Line Filters