Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces FILTREC RHR850G05V2, Return Line, 5 micron
Mfr # ZX-RHR850G05V2
Zoro # G301179891
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Replaces OEM Part RHR850G05V2
- Filter Rating (Microns) 5
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-RHR850G05V2
- Zoro # G301179891
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RHR850G05V2 |
Filter Rating (Microns) | 5 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Spiral Hose, Nylon, 3/8" x 12', 3/8" NPT, Yellow (NS-38-12-Y-03)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (4M205)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- NSK NSK-6209V, 6200 Series Single Row Deep Groove Ball Bearing, 6209V (6209V)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51634, Return Line, 10 micron (ZX-51634)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262961, Return Line, 10 micron (ZX-1262961)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN3HC, Return Line, 10 micron (ZX-0165R010BN3HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936710Q, Return Line, 3 micron (ZX-936710Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940764Q, Return Line, 6 micron (ZX-940764Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A10HBP01, Return Line, 10 micron (ZX-MF4003A10HBP01)
- MAIN FILTER Hydraulic Filter, replaces EUCLID E4099538, Return Line, 5 micron, Inside-Out (MF0357607)
- Millennium Filter Hydraulic Return Line Filters