Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces FILTREC R730G10, Return Line, 10 micron
Mfr # ZX-R730G10
Zoro # G601162043
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Replaces OEM Part R730G10
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-R730G10
- Zoro # G601162043
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R730G10 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / 4L250LG, 4L250K (4L250K)
- DAYTON Ind Link Conveyor Connecting (2YEG4)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod. (297093)
- D&D 136" Outside Length, 5/8" Top Width, 1 Ribs (5VX1360)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060R010BN3HCB6, Return Line, 10 micron (ZX-0060R010BN3HCB6)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R82C25CWV, Return Line, 25 micron (ZX-R82C25CWV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01993, Return Line, 10 micron (ZX-G01993)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZRE41810, Return Line, 10 micron (ZX-ZRE41810)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262981, Return Line, 10 micron (ZX-1262981)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NBP01, Return Line, 10 micron (ZX-MF4002P10NBP01)
- MAIN FILTER Hydraulic Filter, replaces IKRON HEK0210060ASSP025VMB, Return Line, 25 micron, Outside-In (MF0062259)
- Millennium Filter Hydraulic Filtration