Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces FILTREC DHD240G10V, Pressure Line, 10 micron
Mfr # ZX-DHD240G10V
Zoro # G801092577
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTREC
- Replaces OEM Part DHD240G10V
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-DHD240G10V
- Zoro # G801092577
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DHD240G10V |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERPLUG PROXT Masterplug 60 ft. L PVC Cord Reel (OMA601114G4SL-A)
- DYNABRADE Drive Plate, Dynazip Hub, 92282 (92282)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (ARP-1.1/4S)
- FERNCO NO HUB COUPLING 4"" (PNH-44)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10037A, Pressure Line, 3 micron (ZX-229AS10037A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0059518, Pressure Line, 10 micron (ZX-MF0059518)
- MILLENNIUM FILTER Hydraulic Filter, replaces QUALITY-FILTRATION QH9600A06B08, Pressure Line, 6 micron (ZX-QH9600A06B08)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9801FUP4H, Pressure Line, 3 micron (ZX-HC9801FUP4H)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932636Q, Pressure Line, 10 micron (ZX-932636Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0058754, Pressure Line, 3 micron (ZX-MF0058754)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01910, Pressure Line, 10 micron, Outside-In (MF0058440)
- Millennium Filter Hydraulic Filtration