Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces FILTREC D761G10A, Pressure Line, 10 micron
Mfr # ZX-D761G10A
Zoro # G101130023
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTREC
- Replaces OEM Part D761G10A
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-D761G10A
- Zoro # G101130023
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D761G10A |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Oil Sight Gauge Set (PN22N045G)
- DAYTON 4L460 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460)
- D&D 65" Outside Length, 2/3" Top Width, 1 Ribs (B62/5L650)
- SKF SKF 6204Z, Single Row Ball Bearings (6204Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35198, Pressure Line, 10 micron (ZX-HF35198)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron (ZX-932340Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces JURA-FILTRATION SH57156, Pressure Line, 10 micron (ZX-SH57156)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron (ZX-V4051B3C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D39B03GV, Pressure Line, 3 micron (ZX-D39B03GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A10AHP01, Pressure Line, 10 micron (ZX-HP0653A10AHP01)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AL203060, Pressure Line, 10 micron, Outside-In (MF0058760)
- Millennium Filter Hydraulic Pressure Line Filters