Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces FILTREC D142T40AV, Pressure Line, 40 micron
Mfr # ZX-D142T40AV
Zoro # G801130583
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTREC
- Replaces OEM Part D142T40AV
- Filter Rating (Microns) 40
- Filter Media Stainless Steel Wire Mesh Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-D142T40AV
- Zoro # G801130583
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D142T40AV |
Filter Rating (Microns) | 40 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L270 V-Belt, 27" Outside Length, 21/32" Top Width, 1 Ribs (5L270)
- DAYTON Automatic Motor Base, NEMA Frame 213/215 (6YTR6)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- X1 TOOLS 1-1/16 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1063x12)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG347, Pressure Line, 10 micron (ZX-W01AG347)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A25AN, Pressure Line, 25 micron (ZX-HP3202A25AN)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON HK010P, Pressure Line, 10 micron (ZX-HK010P)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006863, Pressure Line, 10 micron (ZX-R928006863)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932642Q, Pressure Line, 10 micron (ZX-932642Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D50B20EV, Pressure Line, 20 micron (ZX-D50B20EV)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP1351A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058606)
- Millennium Filter Hydraulic Pressure Line Filters