Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces FILTREC C431G01, Return Line, 1 micron
Mfr # ZX-C431G01
Zoro # G901188781
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 1
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-C431G01
- Zoro # G901188781
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | C431G01 |
Filter Rating (Microns) | 1 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12, Strt (2041-12-12s)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- PIX Belt, BB, 21/32 x 109.6 in. OC (BB105)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV75-60-80B5 (ACRV75-60-80B5)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A10HB, Return Line, 10 micron (ZX-MF1002A10HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A10HBP01, Return Line, 10 micron (ZX-MF1801A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R43D03GV, Return Line, 3 micron (ZX-R43D03GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936699Q, Return Line, 6 micron (ZX-936699Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF0301P10NBP01, Return Line, 10 micron (ZX-MF0301P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A25HBP01, Return Line, 25 micron (ZX-MF1003A25HBP01)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RIN17573GV, Return Line, 3 micron, Outside-In (MF0577847)
- Millennium Filter Hydraulic Filtration