Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces FILTERMART F96518K3V, Pressure Line, 3 micron
Mfr # ZX-F96518K3V
Zoro # G901141809
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTERMART
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-F96518K3V
- Zoro # G901141809
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTERMART |
Replaces OEM Part | F96518K3V |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX120 TAPER-LOCK FLG ASSY 3020 (PX120 TAPER-LOCK FLG ASSY 3020)
- BESTORQ 8M Timing Belts, 1440-8M-20 (1440-8M-20)
- HHIP 16ER-20UN TiALN Coated External Threading & Grooving Insert (6006-4620)
- VIAIR Illuminated Dash Panel Gauge Kit, White F (20065)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932636Q, Pressure Line, 10 micron (ZX-932636Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 939730Q, Pressure Line, 25 micron (ZX-939730Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ25, Pressure Line, 25 micron (ZX-18LCZ25)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932683Q, Pressure Line, 3 micron (ZX-932683Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SE160E20B, Pressure Line, 20 micron (ZX-SE160E20B)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 6655568, Pressure Line, 10 micron, Outside-In (MF0058380)
- Millennium Filter Hydraulic Filtration