Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces FILTERMART F960013K12B, Pressure Line, 10 micron
Mfr # ZX-F960013K12B
Zoro # G101121618
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTERMART
- Replaces OEM Part F960013K12B
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-F960013K12B
- Zoro # G101121618
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTERMART |
Replaces OEM Part | F960013K12B |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-8-8)
- CENTURY Capacitor-Start Belt Drive Motor, 2 HP, 56H Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (RB1204AV1)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In x #10-32 FNPT (A0-30-1)
- TOMPKINS Hydraulic Fitting-International20X1.5MM HEX HEAD PLUG (7408-20)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932650Q, Pressure Line, 6 micron (ZX-932650Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG243, Pressure Line, 10 micron (ZX-W01AG243)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932618Q, Pressure Line, 10 micron (ZX-932618Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KTZ10, Pressure Line, 10 micron (ZX-KTZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R900229752, Pressure Line, 10 micron (ZX-R900229752)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06ANP01, Pressure Line, 6 micron (ZX-HP3202A06ANP01)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250491, Pressure Line, 10 micron, Outside-In (MF0060202)
- Millennium Filter Hydraulic Filtration