Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces FILTERMART 288624, Pressure Line, 25 micron
Mfr # ZX-288624
Zoro # G601133807
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTERMART
- Replaces OEM Part 288624
- Filter Rating (Microns) 25
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-288624
- Zoro # G601133807
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTERMART |
Replaces OEM Part | 288624 |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X12X12)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D100WHC, Pressure Line, 100 micron (ZX-0110D100WHC)
- AIGNEP USA Elbow Connector, 33/64" Hex, 6mm Tube (55110-6-1/8)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB01NHC, Pressure Line, 10 micron (ZX-EPB01NHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P567090, Pressure Line, 5 micron (ZX-P567090)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI8430DRG60, Pressure Line, 60 micron (ZX-PI8430DRG60)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D46B10GV, Pressure Line, 10 micron (ZX-D46B10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC DHD60G20V, Pressure Line, 20 micron (ZX-DHD60G20V)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE 852243DRG60, Pressure Line, 60 micron (ZX-852243DRG60)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- Millennium Filter Hydraulic Filtration