Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces FAIREY-ARLON PXW2AGDL20, Pressure Line, 20 micron
Mfr # ZX-PXW2AGDL20
Zoro # G801088945
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FAIREY-ARLON
- Filter Media Pleated Microglass
- Collapse Pressure 305
- Operating Temp -13 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-PXW2AGDL20
- Zoro # G801088945
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FAIREY-ARLON |
Replaces OEM Part | PXW2AGDL20 |
Filter Rating (Microns) | 20 |
Filter Media | Pleated Microglass |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 8.0 Nominal Length. 20-micron. Pleated Microglass Media. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-1002-16FP)
- BAILEY 40 GPM Valve: 1.0 NPT SIDE & TOP PORTS, Outlet Section (223016)
- BESTORQ 250J4 Micro V Belt, 25 in Pitch Length, 0.368 in Top Width, 4 Ribs (250J4)
- GROZ Air Regulator, 1/4in NPT, 21 cfm, 220 psi (R13914)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250491, Pressure Line, 10 micron (ZX-1250491)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 939730Q, Pressure Line, 25 micron (ZX-939730Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0059518, Pressure Line, 10 micron (ZX-MF0059518)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0075D010ONV, Pressure Line, 10 micron (ZX-0075D010ONV)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VS7, Pressure Line, 10 micron (ZX-9VS7)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253043, Pressure Line, 10 micron, Outside-In (MF0060427)
- Millennium Filter Hydraulic Pressure Line Filters