Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces FAIREY-ARLON PS1A120, Pressure Line, 125 micron
Mfr # ZX-PS1A120
Zoro # G601099691
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FAIREY-ARLON
- Filter Media Stainless Steel Wire Mesh Media
- Collapse Pressure 305
- Operating Temp -13 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-PS1A120
- Zoro # G601099691
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FAIREY-ARLON |
Replaces OEM Part | PS1A120 |
Filter Rating (Microns) | 125 |
Filter Media | Stainless Steel Wire Mesh Media |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 125-micron. Stainless Steel Wire Mesh Media. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- BANDO 404 mm Outside Length, 5 mm Top Width, 1 Ribs (5M400)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Straight (2027-12-12S)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0512B7C03, Pressure Line, 3 micron (ZX-V0512B7C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER G1775, Pressure Line, 10 micron (ZX-G1775)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940541Q, Pressure Line, 25 micron (ZX-940541Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP28NL910MB, Pressure Line, 10 micron (ZX-HP28NL910MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2101A03ANP01, Pressure Line, 3 micron (ZX-CU2101A03ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23090MPG, Pressure Line, 10 micron (ZX-PT23090MPG)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051V3C03, Pressure Line, 3 micron, Outside-In (MF0059465)
- Millennium Filter Hydraulic Pressure Line Filters