Shop All Hydraulic Suction Filters
Millennium Filter
Hydraulic Filter, replaces EPPENSTEINER 167500RH6SLS000P, Suction, 6 micron
Mfr # ZX-167500RH6SLS000P
Zoro # G301110306
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand EPPENSTEINER
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-167500RH6SLS000P
- Zoro # G301110306
- Country of Origin United States
- Category Hydraulic Suction Filters
Details
Filter Style | Suction |
Replaces OEM Brand | EPPENSTEINER |
Replaces OEM Part | 167500RH6SLS000P |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic suction line filter cartridge. Specifications: 4.0 Nominal Length. 6-micron. Pleated Microglass Media. Buna Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 3/8 Inch NPT Male End (FM66)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546)
- DAYTON Gearbelt, XL, 95 Teeth, Length 19.0 In (1DHG2)
- TOMPKINS Hydraulic Fitting-Metric CompressionL22(30X2.0)-12NPT STUD STANDPIPE (MC6121-L22-12)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA LE100, Suction, 125 micron (ZX-LE100)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP76L410CB, Suction, 10 micron (ZX-HP76L410CB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA003BN, Suction, 3 micron (ZX-0080MA003BN)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA CA301ACV1, Suction, 25 micron (ZX-CA301ACV1)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 180MA010BN, Suction, 6 micron (ZX-180MA010BN)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKT4H, Suction, 25 micron (ZX-HC7500SKT4H)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P551551, Suction, 10 micron (ZX-P551551)
- Millennium Filter Hydraulic Filtration