Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P566986, Return Line, 5 micron
Mfr # ZX-P566986
Zoro # G801171975
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DONALDSON
- Filter Rating (Microns) 5
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-P566986
- Zoro # G801171975
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P566986 |
Filter Rating (Microns) | 5 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-200-PPV-A (DSNU-25-200-PPV-A)
- ENERPAC Pump Plunger Kit (CN464051SR2)
- BANDO 2311 mm Outside Length, 22 mm Top Width, 1 Ribs (CC85)
- FESTO Suction Cup VASB-15-1/8-NBR (VASB-15-1/8-NBR)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R49D150SV, Return Line, 150 micron (ZX-R49D150SV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936718Q, Return Line, 10 micron (ZX-936718Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER AZ10, Return Line, 10 micron (ZX-AZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron (ZX-5TBZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51634, Return Line, 10 micron (ZX-51634)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R025W, Return Line, 25 micron (ZX-0110R025W)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937783Q, Return Line, 10 micron, Inside-Out (MF0063455)
- Millennium Filter Hydraulic Return Line Filters