Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P566697, Pressure Line, 10 micron
Mfr # ZX-P566697
Zoro # G401090768
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-P566697
- Zoro # G401090768
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P566697 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 10-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 5 Ribs - 5/5V1500 (5R5V1500)
- DAYTON Round Belt, Solid Core, Dia 1/4 In, 50 Ft (1DYX2)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-7/16 WIDE ACCU-LOC 4-BOLT FLANGE (UEF207-23)
- LPS Corrosion Inhibitor, 16 Oz. (05916)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG660, Pressure Line, 10 micron (ZX-W01AG660)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006647, Pressure Line, 10 micron (ZX-R928006647)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04272, Pressure Line, 10 micron (ZX-G04272)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57248, Pressure Line, 6 micron (ZX-57248)
- MILLENNIUM FILTER Hydraulic Filter, replaces ARGO V3051003, Pressure Line, 3 micron (ZX-V3051003)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, Pressure Line, 10 micron (ZX-14VZ10)
- MAIN FILTER Hydraulic Filter, replaces QUALITY FILTRATION QH110DA12B, Pressure Line, 10 micron, Outside-In (MF0060059)
- Millennium Filter Hydraulic Pressure Line Filters