Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P566670, Pressure Line, 3 micron
Mfr # ZX-P566670
Zoro # G401092182
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P566670
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-P566670
- Zoro # G401092182
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P566670 |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 3-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX315 (2/3VX315)
- MAIN FILTER Hydraulic Filter, replaces TEREX 71173, Pressure Line, 5 micron, Outside-In (MF0614257)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EN-N-325)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260892, Pressure Line, 5 micron (ZX-1260892)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI8430DRG60, Pressure Line, 60 micron (ZX-PI8430DRG60)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566219, Pressure Line, 1 micron (ZX-P566219)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON HF4050CCB, Pressure Line, 10 micron (ZX-HF4050CCB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP60L83MB, Pressure Line, 3 micron (ZX-HP60L83MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932678Q, Pressure Line, 6 micron (ZX-932678Q)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS15, Pressure Line, 25 micron, Outside-In (MF0059477)
- Millennium Filter Hydraulic Pressure Line Filters