Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P171840, Return Line, 10 micron
Mfr # ZX-P171840
Zoro # G101164615
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DONALDSON
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-P171840
- Zoro # G101164615
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P171840 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces DONALDSON P171840, is a Return Line filter with 10 micron Pleated Paper Media, Viton Seal Type, 305 Collapse Pressure, and an Operating Temperature range of -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZY05030-15-51-G)
- ZORO SELECT Shank Coupling (3LZ18)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (HCFLU210-31)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171527, Return Line, 10 micron (ZX-P171527)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171533, Return Line, 10 micron (ZX-P171533)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R010BNB6, Return Line, 10 micron (ZX-0110R010BNB6)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R025W, Return Line, 25 micron (ZX-0110R025W)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCS4Z, Return Line, 10 micron (ZX-HC6200FCS4Z)
- Millennium Filter Hydraulic Filtration