Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron
Mfr # ZX-P171541
Zoro # G301163883
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DONALDSON
- Filter Rating (Microns) 60
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-P171541
- Zoro # G301163883
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P171541 |
Filter Rating (Microns) | 60 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Eye (6X477)
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79025)
- AIGNEP USA Union Y, Brass, 6mm Tube Sz, 250 PSI, PK5 (50310N-6-PK5)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A10HBP01, Return Line, 10 micron (ZX-MF1002A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA41NFC, Return Line, 10 micron (ZX-ERA41NFC)
- MILLENNIUM FILTER Hydraulic Filter, replaces JOHN-DEERE AT335977, Return Line, 10 micron (ZX-AT335977)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0062259, Return Line, 25 micron (ZX-MF0062259)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NBP01, Return Line, 10 micron (ZX-MF1801P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002P10NB, Return Line, 10 micron (ZX-MF1002P10NB)
- Millennium Filter Hydraulic Return Line Filters