Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P171533, Return Line, 10 micron
Mfr # ZX-P171533
Zoro # G101158096
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DONALDSON
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-P171533
- Zoro # G101158096
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P171533 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 53178, Tapered Roller Bearing Cone 175 In Id X 11142 In W (53178)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 14 # of Teeth (50BS14H X 3/4)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI18N (MI18N)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHL3)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171840, Return Line, 10 micron (ZX-P171840)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171527, Return Line, 10 micron (ZX-P171527)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010ON, Return Line, 10 micron (ZX-0165R010ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940763Q, Return Line, 10 micron (ZX-940763Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003P10NBP01, Return Line, 10 micron (ZX-MF4003P10NBP01)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263051, Return Line, 3 micron, Outside-In (MF0063936)
- Millennium Filter Hydraulic Filtration