Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P171527, Return Line, 10 micron
Mfr # ZX-P171527
Zoro # G601163460
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand DONALDSON
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-P171527
- Zoro # G601163460
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P171527 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A21, 5 ton RC Cylinder Attachment, Base Attachment (A21)
- GATES Polyflex JB Belts, 3/5M1000JB (3/5M1000JB)
- AMFLO Amflo 588HR-RET Automatic, Enclosed Air Hose Reel, Hybrid Polymer/Plastic, Yellow (588HR-RET)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171840, Return Line, 10 micron (ZX-P171840)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171533, Return Line, 10 micron (ZX-P171533)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R110C25B, Return Line, 25 micron (ZX-R110C25B)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron (ZX-5TBZ10)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9264, Return Line, 10 micron, Outside-In (MF0062305)
- Millennium Filter Hydraulic Return Line Filters