Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P170609, Pressure Line, 5 micron
Mfr # ZX-P170609
Zoro # G001095996
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON
- Filter Rating (Microns) 5
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-P170609
- Zoro # G001095996
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P170609 |
Filter Rating (Microns) | 5 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 5-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth (50B17F-1C)
- U.S. MOTORS Motor, 1/6 HP, 1725 rpm, 48Y, 115/208-230V (3615)
- CENTURY 6-1/2in. Dia. Vert. Cond. Fan Motor (C771)
- MIDWEST FASTENER 5/16" Ball Bearings 15PK (64284)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L82MB, Pressure Line, 1 micron (ZX-HP81L82MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces INTERNORMEN 300147, Pressure Line, 10 micron (ZX-300147)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932678Q, Pressure Line, 6 micron (ZX-932678Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ1, Pressure Line, 1 micron (ZX-CZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC 315A2660P3, Pressure Line, 25 micron (ZX-315A2660P3)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940541Q, Pressure Line, 25 micron (ZX-940541Q)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0075D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060489)
- Millennium Filter Hydraulic Pressure Line Filters