Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P170608, Pressure Line, 10 micron
Mfr # ZX-P170608
Zoro # G701093063
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P170608
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-P170608
- Zoro # G701093063
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P170608 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 16 oz. Lightweight Oil Bottle (60016)
- FAG BEARINGS FAG-6200 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6200 2ZR C3 (6200 2ZR C3)
- MAIN FILTER Hydraulic Filter, replaces SKYJACK 104254, Return Line, 10 micron, Outside-In (MF0062273)
- ENERPAC Repair Kit For Vm22 (VM22K)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ1, Pressure Line, 1 micron (ZX-27KZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170601, Pressure Line, 10 micron (ZX-P170601)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06AN, Pressure Line, 6 micron (ZX-HP3202A06AN)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932683Q, Pressure Line, 3 micron (ZX-932683Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP72NL610MB, Pressure Line, 10 micron (ZX-HP72NL610MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P572305, Pressure Line, 3 micron (ZX-P572305)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30084, Pressure Line, 5 micron, Outside-In (MF0058756)
- Millennium Filter Hydraulic Pressure Line Filters