Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P167183, Pressure Line, 10 micron
Mfr # ZX-P167183
Zoro # G101129737
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-P167183
- Zoro # G101129737
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P167183 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 212 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (124217)
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-75-SST)
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV2)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NUTR20-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06ANP01, Pressure Line, 6 micron (ZX-HP3202A06ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04244, Pressure Line, 10 micron (ZX-G04244)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0652A10ANP01, Pressure Line, 10 micron (ZX-HP0652A10ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9606FDS4Z, Pressure Line, 10 micron (ZX-HC9606FDS4Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D43A10GAV, Pressure Line, 10 micron (ZX-D43A10GAV)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2C05, Pressure Line, 6 micron (ZX-V6021B2C05)
- MAIN FILTER Hydraulic Filter, replaces PARKER 870P110, Pressure Line, 25 micron, Outside-In (MF0306499)
- Millennium Filter Hydraulic Filtration