Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P166255, Pressure Line, 10 micron
Mfr # ZX-P166255
Zoro # G801123790
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P166255
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-P166255
- Zoro # G801123790
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P166255 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-5)
- SUNSONG Brake Hydraulic Hose - Front, 2201176 (2201176)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075, 48Y, 115/208-230V (5632)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 32 # of Teeth (50BS32H X 1 3/16)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0140D010BN4HC, Pressure Line, 10 micron (ZX-0140D010BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON R981H0403H, Pressure Line, 3 micron (ZX-R981H0403H)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KZ10, Pressure Line, 10 micron (ZX-KZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 536FB3AL, Pressure Line, 3 micron (ZX-536FB3AL)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006916, Pressure Line, 6 micron (ZX-R928006916)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925572, Pressure Line, 40 micron (ZX-925572)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D005BH4HC, Pressure Line, 5 micron, Outside-In (MF0060285)
- Millennium Filter Hydraulic Filtration