Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces DONALDSON P164594, Pressure Line, 6 micron
Mfr # ZX-P164594
Zoro # G901142240
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand DONALDSON
- Replaces OEM Part P164594
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-P164594
- Zoro # G901142240
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P164594 |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Support Rail, Aluminum, 1.00 In D, 48 In (SR16L48)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203 (124215 F4B SC 203)
- MI-T-M Cog Belt, Bx38 (11-0052)
- PIX Belt, XPA Cogged, 13 x 1132mm LP (XPA1132)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A03AH, Pressure Line, 3 micron (ZX-HP3203A03AH)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B7C03, Pressure Line, 3 micron (ZX-V4051B7C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167890, Pressure Line, 25 micron (ZX-P167890)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron (ZX-V4051B3C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces REFILCO PL409101A, Pressure Line, 10 micron (ZX-PL409101A)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VZ5, Pressure Line, 6 micron (ZX-9VZ5)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262048, Pressure Line, 10 micron, Outside-In (MF0060374)
- Millennium Filter Hydraulic Pressure Line Filters