Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces CINCINNATI 10170844, Pressure Line, 3 micron
Mfr # ZX-10170844
Zoro # G801139449
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand CINCINNATI
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-10170844
- Zoro # G801139449
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | CINCINNATI |
Replaces OEM Part | 10170844 |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Automatic Sockets, ARO 310 Series, 3/8" (310-4304)
- FESTO Barbed Fitting N-M5-PK-3 (N-M5-PK-3)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12WW)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50BRDSRM04.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566202, Pressure Line, 10 micron (ZX-P566202)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926476, Pressure Line, 10 micron (ZX-926476)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2102A03ANP01, Pressure Line, 3 micron (ZX-CU2102A03ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57121, Pressure Line, 6 micron (ZX-57121)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB22NHB, Pressure Line, 6 micron (ZX-EPB22NHB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L815MB, Pressure Line, 10 micron (ZX-HP81L815MB)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D010BH3HC, Pressure Line, 10 micron, Outside-In (MF0060427)
- Millennium Filter Hydraulic Filtration