Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces BOBCAT 7248874, Pressure Line, 5 micron
Mfr # ZX-7248874
Zoro # G701083637
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand BOBCAT
- Filter Rating (Microns) 5
- Filter Media Synthetic Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-7248874
- Zoro # G701083637
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | BOBCAT |
Replaces OEM Part | 7248874 |
Filter Rating (Microns) | 5 |
Filter Media | Synthetic Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 11.0 Nominal Length. 5SNViton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Breather Vent, 1/4" NPT (S-1088-4)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 3/8" (F03-HF-DP1)
- FAFNIR Single Row Radial Ball Bearing, Open, #213K (213K)
- AIGNEP USA Elbow Connector, 45/64" Hex, 10mm Tube (55110-10-1/4)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7024037, Pressure Line, 5 micron (ZX-7024037)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566202, Pressure Line, 10 micron (ZX-P566202)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron (ZX-D44B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron (ZX-HF30262)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB01NHC, Pressure Line, 10 micron (ZX-EPB01NHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ10, Pressure Line, 10 micron (ZX-27KZ10)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D771G06AV, Pressure Line, 5 micron, Outside-In (MF0059840)
- Millennium Filter Hydraulic Pressure Line Filters