Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces BOBCAT 7024037, Pressure Line, 5 micron
Mfr # ZX-7024037
Zoro # G401083708
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand BOBCAT
- Filter Rating (Microns) 5
- Filter Media Synthetic Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-7024037
- Zoro # G401083708
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | BOBCAT |
Replaces OEM Part | 7024037 |
Filter Rating (Microns) | 5 |
Filter Media | Synthetic Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 8.0 Nominal Length. 5SNViton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Ftting Drive Type Assort, 100 pcss (DISP-GFDR100)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in x 1 in (6400-16-16-O-SS)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZR05025-05-11-G)
- ATP 1/4" x 100 ft Braided Polyurethane Hose 210 psi BL (PBH14-100CB2)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7248874, Pressure Line, 5 micron (ZX-7248874)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron (ZX-932622Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NZ3, Pressure Line, 3 micron (ZX-NZ3)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE219AZ08Z, Pressure Line, 1 micron (ZX-UE219AZ08Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ25, Pressure Line, 25 micron (ZX-18LCZ25)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KZ1, Pressure Line, 1 micron (ZX-KZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932669Q, Pressure Line, 6 micron (ZX-932669Q)
- Millennium Filter Hydraulic Pressure Line Filters