Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces BALDWIN PT9175, Return Line, 25 micron
Mfr # ZX-PT9175
Zoro # G801162249
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand BALDWIN
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-PT9175
- Zoro # G801162249
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT9175 |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS QD Bushing, SF x 30MM (SF30MM)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- DAYTON AX67 Cogged V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (3GWY3)
- GAST Jar Glass 64 Oz Sp Ad563A (AD563A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936711Q, Return Line, 6 micron (ZX-936711Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0063268, Return Line, 10 micron (ZX-MF0063268)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A10HB, Return Line, 10 micron (ZX-MF1801A10HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R53D10GV, Return Line, 10 micron (ZX-R53D10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HB, Return Line, 6 micron (ZX-MF4003A06HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936704Q, Return Line, 10 micron (ZX-936704Q)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938287Q, Return Line, 10 micron, Outside-In (MF0064359)
- Millennium Filter Hydraulic Filtration