Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces BALDWIN PT23106MPG, Return Line, 20 micron
Mfr # ZX-PT23106MPG
Zoro # G801169491
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand BALDWIN
- Filter Rating (Microns) 20
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-PT23106MPG
- Zoro # G801169491
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | BALDWIN |
Replaces OEM Part | PT23106MPG |
Filter Rating (Microns) | 20 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX103 (BX103)
- MARTIN SPROCKET & GEAR (3535) Hi-Cap Tb Sheave, 5 5V 1320 TB (5 5V 1320 TB)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20FP (2405-20-20)
- MRC Single Row Ball Brgs, #308SZZ (308SZZ)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262993, Return Line, 10 micron (ZX-1262993)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002M90NBP01, Return Line, 125 micron (ZX-MF4002M90NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2055376, Return Line, 80 micron (ZX-2055376)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA CRE050CV1, Return Line, 25 micron (ZX-CRE050CV1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936602Q, Return Line, 10 micron (ZX-936602Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF0301P10NBP01, Return Line, 10 micron (ZX-MF0301P10NBP01)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU630A25N, Return Line, 25 micron, Outside-In (MF0062558)
- Millennium Filter Hydraulic Return Line Filters